This product requires certification to purchase.

Bowl Bolt Kit for American Standard 714AA ActiClean Self-Cleaning Right Height Elongated 1.28GPF Toilet

You last purchased this on
 
Jones Stephens

Bowl Bolt Kit for American Standard 714AA ActiClean Self-Cleaning Right Height Elongated 1.28GPF Toilet

Brand image
You last purchased this on
 
Jones Stephens

Bowl Bolt Kit for American Standard 714AA ActiClean Self-Cleaning Right Height Elongated 1.28GPF Toilet

  • Fast #
  • Part #JC03272
  • Item #3706998
  • Manufacturer Part #C03272
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass plated
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
714AA Toilet
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Height:
3/10 in
Length:
3 in
Material:
Brass Plated
Product Type:
Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
5/16 in
WaterSense Labeled:
No
Width:
2-1/5 in



Customers Also Bought
1–6 of 18 items
Part #JC05070
Item #75715
4.6 out of 5 Customer Rating
Requires Certification
Part #F540AKRP5
Item #4742928
3.3 out of 5 Customer Rating
Requires Certification
Part #KGP1018165-F
Item #4157281
4.5 out of 5 Customer Rating
Requires Certification
Part #LIN110873
Item #4443722
5 out of 5 Customer Rating
Requires Certification
Part #FFUS2
Item #4088388
3.6 out of 5 Customer Rating
Requires Certification
Part #S5302279
Item #23755
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JA10147
Item #7781811
4 out of 5 Customer Rating
Requires Certification
Part #JC04009
Item #9836916
3.9 out of 5 Customer Rating
Requires Certification
Part #JC27125
Item #318309
3.3 out of 5 Customer Rating
Requires Certification
Part #JT02066
Item #3706301
5 out of 5 Customer Rating
Requires Certification
Part #JFT02080
Item #8036828
5 out of 5 Customer Rating
Requires Certification
Part #JC03270
Item #1596666
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing