This product requires certification to purchase.

Multi Function Hand Shower in PVD Brushed Nickel

You last purchased this on
 
Pfister

Multi Function Hand Shower in PVD Brushed Nickel

Brand image
You last purchased this on
 
Pfister

Multi Function Hand Shower in PVD Brushed Nickel

  • Fast #
  • Part #PLG15407K
  • Item #7373546
  • Manufacturer Part #LG15-407K
5 out of 5 Customer Rating
2 gpm Wall Mount 3-Function Hand Shower and Diverter with Valve

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Includes valve and cartridge
  • 2-hole installation
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Shower Arm Mount, Wall Mount
Hand Shower Diameter:
2-25/32 in
Hand Shower Flow Rate:
2.0 gpm
Height:
9-7/16 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
Length:
9-7/16 in
Pause Control:
No
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Multi
Spray Type:
Massage, Full
UL Listed:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #K22177-BN
Item #7730248
4.8 out of 5 Customer Rating
Requires Certification
Part #DT17489SSPR
Item #10037058
3.9 out of 5 Customer Rating
Requires Certification
Part #K28126-4K-BN
Item #9816923
5 out of 5 Customer Rating
Requires Certification
Part #K99898-G-BL
Item #9208928
5 out of 5 Customer Rating
Requires Certification
Part #K23219-G-2MB
Item #9273940
4.1 out of 5 Customer Rating
Requires Certification
Part #K23219-CP
Item #9364177
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PLG163RHC
Item #7765333
4.1 out of 5 Customer Rating
Requires Certification
Part #PLG163DFC
Item #7373589
3.9 out of 5 Customer Rating
Requires Certification
Part #PLG16400C
Item #7373501
5 out of 5 Customer Rating
Requires Certification
Part #PLG16CB0K
Item #7373621
5 out of 5 Customer Rating
Requires Certification
Part #PLG16200K
Item #7373578
4.7 out of 5 Customer Rating
Requires Certification
Part #PLG162DFBG
Item #9797743
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing