This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
Pfister

Pfirst Series™ Single Handle Kitchen Faucet in Polished Chrome

Brand image
You last purchased this on
 
Pfister

Pfirst Series™ Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PG1341444
  • Item #3865866
  • Manufacturer Part #G134-1444
3.9 out of 5 Customer Rating
Single Handle Kitchen Faucet

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single control
  • Kitchen faucet
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • Includes decorative deck plate
  • Spout swivels for added maneuverability
  • Four-hole installation
  • Mid-arc spout to help provide easy access
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Pfirst Series™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
6-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
4-23/32 in
Spout Reach:
8-1/8 in
Spout Swivel:
180°
Supply Lines Included:
No
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #PJ134444S
Item #5164867
4.4 out of 5 Customer Rating
Requires Certification
Part #PF1435SS
Item #243305
5 out of 5 Customer Rating
Requires Certification
Part #PG1345000
Item #3974306
5 out of 5 Customer Rating
Requires Certification
Part #PFXCM1M7202
Item #9832948
5 out of 5 Customer Rating
Requires Certification
Part #PG1344444
Item #3865975
5 out of 5 Customer Rating
Requires Certification
Part #PFXCM1M7200
Item #9832956
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PG13310CC
Item #3865891
4.7 out of 5 Customer Rating
Requires Certification
Part #PG1271000
Item #3865894
5 out of 5 Customer Rating
Requires Certification
Part #PG1351000
Item #3865838
5 out of 5 Customer Rating
Requires Certification
Part #PG1362000
Item #4342603
4.9 out of 5 Customer Rating
Requires Certification
Part #PG529PF2S
Item #8031224
5 out of 5 Customer Rating
Requires Certification
Part #PG1357000
Item #4342616
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing