This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Stainless Steel

You last purchased this on
 
Pfister

Pfirst Series™ Single Handle Pull Out Kitchen Faucet in Stainless Steel

Brand image
You last purchased this on
 
Pfister

Pfirst Series™ Single Handle Pull Out Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PG13310SS
  • Item #3865852
  • Manufacturer Part #G133-10SS
4.4 out of 5 Customer Rating
Single Handle Pull Out Kitchen Faucet

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes decorative deckplate
  • Pforever Seal™ - advanced ceramic disc valve technology with a never leak guarantee
  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Pfirst Series™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
9-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
6-11/32 in
Spout Reach:
8-5/8 in
Spout Swivel:
180°
Supply Lines Included:
No
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #M7425
Item #498131
5 out of 5 Customer Rating
Requires Certification
Part #D100DST
Item #3815875
4.4 out of 5 Customer Rating
Requires Certification
Part #D400DST
Item #3815930
5 out of 5 Customer Rating
Requires Certification
Part #PGT529MTB
Item #9310720
4.9 out of 5 Customer Rating
Requires Certification
Part #PLG529ESAS
Item #7373513
5 out of 5 Customer Rating
Requires Certification
Part #PLG529SAS
Item #7265938
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PG529PF2S
Item #8031224
5 out of 5 Customer Rating
Requires Certification
Part #PG1351000
Item #3865838
5 out of 5 Customer Rating
Requires Certification
Part #PG1357000
Item #4342616
5 out of 5 Customer Rating
Requires Certification
Part #PG1271000
Item #3865894
5 out of 5 Customer Rating
Requires Certification
Part #PG1362000
Item #4342603
4.9 out of 5 Customer Rating
Requires Certification
Part #PG1345000
Item #3974306
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing