Single Handle Pull Out Kitchen Faucet in Stainless Steel
Cantara™ Single Handle Pull Out Kitchen Faucet in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- 1.8 gpm flow rate
- 1 or 3-hole installation; deck plate or single hole mounting option
- 2 function pullout sprayer
- AccuDock™ spray head docking
- Flex-line supply lines
- Optional deck plate
- Pfast Connect™
- Quick install too
- TiteSeal™ deck plate
- Pforever Seal™ ceramic disc valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Cantara™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-9/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 5-5/8 in
- Spout Reach:
- 9 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes