This product requires certification to purchase.

Plastic Face Mask (Box of 50)

You last purchased this on
 
PIP®

Plastic Face Mask (Box of 50)

Brand image
You last purchased this on
 
PIP®

Plastic Face Mask (Box of 50)

  • Fast #
  • Part #P2704000
  • Item #9534342
  • Manufacturer Part #270-4000
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pleated style with ear loops
  • High filtration efficiency for protection in many environments
  • 3-ply construction
  • Bacterial filter efficiency (BFE) 99%
  • Low breathing resistance
  • Latex-free and hypo-allergenic
  • Requires Certification

Documents


Specifications

Application:
Industrial, Medical
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
Yes
Material:
Plastic
Material Type:
Polyester, Polypropylene
Package Quantity:
Box of 50
Product Type:
Face Mask
Quick Release:
No
Reusable:
No



Customers Also Bought
1–6 of 18 items
Part #P19D322L
Item #7603303
4.9 out of 5 Customer Rating
Requires Certification
Part #S7163
Item #5149433
5 out of 5 Customer Rating
Requires Certification
Part #S66474
Item #7517233
4.5 out of 5 Customer Rating
Requires Certification
Part #S66519
Item #7240504
4.9 out of 5 Customer Rating
Requires Certification
Part #PSB3102Y13
Item #7099536
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #P418014L
Item #8133467
5 out of 5 Customer Rating
Requires Certification
Part #P280EV615110
Item #7101787
4.8 out of 5 Customer Rating
Requires Certification
Part #P68105XL
Item #7216498
4.4 out of 5 Customer Rating
Requires Certification
Part #P22760L
Item #8229784
4.7 out of 5 Customer Rating
Requires Certification
Part #P95808
Item #3949335
3.3 out of 5 Customer Rating
Requires Certification
Part #P34605XL
Item #7604424
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing