This product requires certification to purchase.

Plastic Non-Toxic Dust Mask in White (Pack of 50)

You last purchased this on
 
PIP®

Plastic Non-Toxic Dust Mask in White (Pack of 50)

Brand image
You last purchased this on
 
PIP®

Plastic Non-Toxic Dust Mask in White (Pack of 50)

  • Fast #
  • Part #P10028560
  • Item #7635635
  • Manufacturer Part #10028560
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Contoured design provides maximum field of vision, even with glasses, and they do not interfere with breathing or speech
  • Adjustable metal nose band for a proper fit
  • Latex-free, dual elastic head straps help keep the respirator positioned properly on the face
  • Disposable and maintenance-free
  • This mask is not a respirator, it does not meet NIOSH specifications, and it does not provide lung protection
  • Requires Certification

Documents


Specifications

Clothing Size:
One Size Fits All
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
Material:
Plastic
Material Type:
Polyester
Package Quantity:
Pack of 50
Product Type:
Dust Mask
Quick Release:
No
Reusable:
No



Customers Also Bought
1–6 of 18 items
Part #SAS2985
Item #7240547
5 out of 5 Customer Rating
Requires Certification
Part #SAS8610
Item #4114799
5 out of 5 Customer Rating
Requires Certification
Part #3M7100132742
Item #5051915
5 out of 5 Customer Rating
Requires Certification
Part #3M7000002056
Item #5051922
3.1 out of 5 Customer Rating
Requires Certification
Part #S8611
Item #7240541
5 out of 5 Customer Rating
Requires Certification
Part #J25627
Item #3816121
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #P2704000
Item #9534342
3.7 out of 5 Customer Rating
Requires Certification
Part #P302V100LYLXL
Item #7360145
5 out of 5 Customer Rating
Requires Certification
Part #P68162XL
Item #9783602
5 out of 5 Customer Rating
Requires Certification
Part #P19D322XXL
Item #7826938
5 out of 5 Customer Rating
Requires Certification
Part #P3020900ORL
Item #7546051
4.5 out of 5 Customer Rating
Requires Certification
Part #P10KS18
Item #7774674
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing