This product requires certification to purchase.

Size XL Coated, Knit and Seamless Polyurethane Plastic Gloves

You last purchased this on
 
PIP®

G-Tek® Polykor® Size XL Coated, Knit and Seamless Polyurethane Plastic Gloves

Brand image
You last purchased this on
 
PIP®

G-Tek® Polykor® Size XL Coated, Knit and Seamless Polyurethane Plastic Gloves

  • Fast #
  • Part #P16564XL
  • Item #9534310
  • Manufacturer Part #16-564/XL
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • 100% silicone free
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Abrasion Level 3, ANSI Cut Level A4
Coating:
Polyurethane
Collection:
G-Tek® Polykor®
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
XL
Glove Type:
Assembly, Coated, Handling, Knit, Maintenance & Repair, Packaging, Seamless, Shipping Receiving
Material:
Plastic
Material Type:
PolyKor, Polyurethane
Reusable:
No



Customers Also Bought
1–6 of 18 items
Part #RRWGD101S
Item #7733581
4.1 out of 5 Customer Rating
Requires Certification
Part #ANS103784
Item #655549
4.3 out of 5 Customer Rating
Requires Certification
Part #RRWGD101L
Item #7733575
4.4 out of 5 Customer Rating
Requires Certification
Part #RRWG718L
Item #9718323
4 out of 5 Customer Rating
Requires Certification
Part #P418014L
Item #8133467
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #P418014L
Item #8133467
5 out of 5 Customer Rating
Requires Certification
Part #P19D322L
Item #7603303
4.9 out of 5 Customer Rating
Requires Certification
Part #P10KS18
Item #7774674
3.9 out of 5 Customer Rating
Requires Certification
Part #P19D322XXL
Item #7826938
5 out of 5 Customer Rating
Requires Certification
Part #P34605XL
Item #7604424
3.4 out of 5 Customer Rating
Requires Certification
Part #P22760L
Item #8229784
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing