This product requires certification to purchase.

1/2 in x 3/4 in. Bronze MIP x Hose Hose Bibb

You last purchased this on
 
PROFLO®

1/2 in x 3/4 in. Bronze MIP x Hose Hose Bibb

Brand image
You last purchased this on
 
PROFLO®

1/2 in x 3/4 in. Bronze MIP x Hose Hose Bibb

  • Fast #
  • Part #PF103DBFPC
  • Item #4080766
  • Manufacturer Part #PF103DBFPC
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No kink hose bibb
  • Includes backflow preventer
  • Bronze construction
  • Max Pressure: 125 psi
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
MIPS
End Connection 2:
GHT
End Connections:
MIPS x GHT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
NSF Certified:
No
No Kink:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
1/2 in x 3/4 in



Customers Also Bought
1–6 of 18 items
Part #PF119DC
Item #4080790
4.5 out of 5 Customer Rating
Requires Certification
Part #PF106DBFPC
Item #4080817
4.5 out of 5 Customer Rating
Requires Certification
Part #PF116FC
Item #4080776
5 out of 5 Customer Rating
Requires Certification
Part #PF110FLKC
Item #4080797
5 out of 5 Customer Rating
Requires Certification
Part #PF104DC
Item #4080812
5 out of 5 Customer Rating
Requires Certification
Part #PF109FLKC
Item #4080780
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF71FC
Item #4080826
4.5 out of 5 Customer Rating
Requires Certification
Part #PFBVHBD
Item #3823623
3.4 out of 5 Customer Rating
Requires Certification
Part #PF109FC
Item #4080764
5 out of 5 Customer Rating
Requires Certification
Part #PF110FLKC
Item #4080797
5 out of 5 Customer Rating
Requires Certification
Part #PFX110FC
Item #7515647
5 out of 5 Customer Rating
Requires Certification
Part #PF105DLKC
Item #4080785
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing