This product requires certification to purchase.

1/2 in. Bronze FIPS x GHT Loose Key

You last purchased this on
 
PROFLO®

1/2 in. Bronze FIPS x GHT Loose Key

Brand image
You last purchased this on
 
PROFLO®

1/2 in. Bronze FIPS x GHT Loose Key

  • Fast #
  • Part #PF105DLKC
  • Item #4080785
  • Manufacturer Part #PF105DLKC
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No kink hose bibb
  • Includes loose key
  • Bronze construction
  • Max Temperature: 160°F
  • Max Pressure: 125 psi
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME A112.18.1 2012
CSA Certified:
CSA B125.1 2012
End Connection 1:
FIPS
End Connection 2:
GHT
End Connections:
FIPS x GHT
Handle Material:
Zinc
Handle Type:
Loose Key
Height:
3-7/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-39/100 in
Material:
Bronze
Maximum Temperature:
160
NSF Certified:
No
No Kink:
No
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Recommended Valve Application:
Residential
UL Listed:
No
Valve Seat Material:
NBR
Valve Size:
1/2 in
Valve Type:
Hose Bibb
Width:
2-3/8 in



Customers Also Bought
1–6 of 18 items
Part #PF103DLKC
Item #4080791
5 out of 5 Customer Rating
Requires Certification
Part #PF110FLKC
Item #4080797
5 out of 5 Customer Rating
Requires Certification
Part #PF109FLKC
Item #4080780
3.4 out of 5 Customer Rating
Requires Certification
Part #PF103DC
Item #4080806
5 out of 5 Customer Rating
Requires Certification
Part #PF111FLKC
Item #4080768
4 out of 5 Customer Rating
Requires Certification
Part #PF106DC
Item #4080820
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF104DC
Item #4080812
5 out of 5 Customer Rating
Requires Certification
Part #PF103DC
Item #4080806
5 out of 5 Customer Rating
Requires Certification
Part #PFXBVHBD
Item #4631136
3.1 out of 5 Customer Rating
Requires Certification
Part #PFX103DC
Item #7515653
5 out of 5 Customer Rating
Requires Certification
Part #PF106DBFPC
Item #4080817
4.5 out of 5 Customer Rating
Requires Certification
Part #PF108DC
Item #4080759
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing