This product requires certification to purchase.

2 in. CTS Standard Pipe Stay

You last purchased this on
 
PROFLO®

2 in. CTS Standard Pipe Stay

Brand image
You last purchased this on
 
PROFLO®

2 in. CTS Standard Pipe Stay

  • Fast #
  • Part #PFPST17
  • Item #4434281
  • Manufacturer Part #PFPST17
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty, carbon steel construction
  • 304 stainless steel shield with neoprene gasket
  • Vertical or horizontal offset pipe guide
  • 3/8" hex-head screw designed for 120 lbs. of installation torque
  • Used to connect No Hub cast iron pipe
  • Color/Finish: Black, epoxy coated
  • Made in the USA
  • Requires Certification

Documents


Specifications

Coating:
Epoxy
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
2 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PFPST15
Item #4434279
4 out of 5 Customer Rating
Requires Certification
Part #PFPST32
Item #4434286
4.8 out of 5 Customer Rating
Requires Certification
Part #PF600F
Item #760288
5 out of 5 Customer Rating
Requires Certification
Part #PFPST33
Item #4434287
5 out of 5 Customer Rating
Requires Certification
Part #PF500D
Item #760320
3.7 out of 5 Customer Rating
Requires Certification
Part #R2082
Item #4869276
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFPST15
Item #4434279
4 out of 5 Customer Rating
Requires Certification
Part #PF500D
Item #760320
3.7 out of 5 Customer Rating
Requires Certification
Part #PFPST20
Item #4434282
3.4 out of 5 Customer Rating
Requires Certification
Part #PFPST31
Item #4434285
3.7 out of 5 Customer Rating
Requires Certification
Part #PFPST33
Item #4434287
5 out of 5 Customer Rating
Requires Certification
Part #PF610F
Item #760308
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing