2 in. Horizontal Spigot Urinal Flange Kit
2 in. Horizontal Spigot Urinal Flange Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Adjustable horizontally
- Includes stainless steel bolts, nut and washers
- Includes thick foam rubber gasket
- Plastic construction
- Fitting Size: 2"
Documents
Specifications
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Test Cap Included:
- No
- WaterSense Labeled:
- No