This product requires certification to purchase.

4 x 3 in. Cast Iron Closet Flange

This product has been replaced by

Jones Stephens Black 4 x 3 in. Closet Flange
Jones Stephens 4 x 3 in. Cast Iron Closet Flange
Manufacturer Part #C45433
You last purchased this on
 
PROFLO®

4 x 3 in. Cast Iron Closet Flange

Brand image
You last purchased this on
 

This product has been replaced by

Jones Stephens Black 4 x 3 in. Closet Flange
Jones Stephens 4 x 3 in. Cast Iron Closet Flange
Manufacturer Part #C45433
PROFLO®

4 x 3 in. Cast Iron Closet Flange

  • Fast #
  • Part #PFCFCRPMM
  • Item #7000236
  • Manufacturer Part #PFCFCRPMM
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Offset design
  • Cast iron construction
  • Notched and slotted
  • Diameter: 7-1/4"
  • Inside Diameter: 6-1/4"
  • CUPC certified
  • Requires Certification

Documents


Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Diameter:
7-1/4 in
End Connection 1:
Barbed
End Connections:
Barbed
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Flange Type:
Closet
Height:
3 in
IAPMO Listed:
Yes
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Test Cap Included:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #PFCFNHPN
Item #7000242
3.2 out of 5 Customer Rating
Requires Certification
Part #PFCFCPL
Item #7000233
3.2 out of 5 Customer Rating
Requires Certification
Part #JC40320
Item #185013
3.7 out of 5 Customer Rating
Requires Certification
Part #PFCFQCPP
Item #7000246
4.6 out of 5 Customer Rating
Requires Certification
Part #JC53400
Item #3705552
3.4 out of 5 Customer Rating
Requires Certification
Part #JC43440
Item #318726
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF4034A
Item #3585833
5 out of 5 Customer Rating
Requires Certification
Part #PF4034P
Item #3585835
4.4 out of 5 Customer Rating
Requires Certification
Part #PFRR
Item #4477476
3.6 out of 5 Customer Rating
Requires Certification
Part #PFSF1
Item #4477475
5 out of 5 Customer Rating
Requires Certification
Part #PFCFNHPN
Item #7000242
3.2 out of 5 Customer Rating
Requires Certification
Part #PFCFCOPKJ
Item #7000241
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing