This product requires certification to purchase.

3/4 in Wheel Handle Straight Supply Stop Valve

You last purchased this on
 
PROFLO®

3/4 in Wheel Handle Straight Supply Stop Valve

Brand image
You last purchased this on
 
PROFLO®

3/4 in Wheel Handle Straight Supply Stop Valve

  • Fast #
  • Part #PFX60SFC
  • Item #4631129
  • Manufacturer Part #PFX60SFC
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • End Connection: Solder
  • Brass construction
  • Max Pressure: 100 psi WWP, non-shock
  • Temperature Range: 40°F - 160°F (5°C-71°C)
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

ANSI:
ANSI 372-2016
ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder x Solder
Handle Type:
Wheel
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified
Material:
Brass
Maximum Temperature:
160
NSF:
NSF 372-2016
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
3/4 in
Valve Type:
Straight Supply Stop Valve



Customers Also Bought
1–6 of 18 items
Part #BR14XC
Item #4310370
3.5 out of 5 Customer Rating
Requires Certification
Part #PFXHAT32CLK
Item #4532338
4.5 out of 5 Customer Rating
Requires Certification
Part #WLFN55BM1USF
Item #3920038
4.2 out of 5 Customer Rating
Requires Certification
Part #BOR10XC
Item #4633625
5 out of 5 Customer Rating
Requires Certification
Part #BPR14XC
Item #3869436
3.6 out of 5 Customer Rating
Requires Certification
Part #BR19XC
Item #3869384
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFXR850PD
Item #4631123
5 out of 5 Customer Rating
Requires Certification
Part #PFXR858PF
Item #4631133
3.8 out of 5 Customer Rating
Requires Certification
Part #PF7013DC
Item #4080811
4.9 out of 5 Customer Rating
Requires Certification
Part #PF71FC
Item #4080826
4.5 out of 5 Customer Rating
Requires Certification
Part #PFPCVS600J
Item #7205673
3.7 out of 5 Customer Rating
Requires Certification
Part #PFXQAV32C
Item #3877134
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing