This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

You last purchased this on
 
PROFLO®

Two Handle Centerset Bathroom Sink Faucet in Chrome

Brand image
You last purchased this on
 
PROFLO®

Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSC5247CP
  • Item #9974385
  • Manufacturer Part #PFWSC5247CP
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
3-9/16 in
Faucet Material:
Brass
Flow Rate:
1.2 gpm
Handle Material:
Metal
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-1/8 in
Spout Reach:
4-3/8 in
Trim Only:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PFWSC1040CP
Item #7000199
5 out of 5 Customer Rating
Requires Certification
Part #MMTR5
Item #1887502
4.8 out of 5 Customer Rating
Requires Certification
Part #PFWSC3017CP
Item #9832935
3.6 out of 5 Customer Rating
Requires Certification
Part #PFWSC6857CP
Item #9808075
4.4 out of 5 Customer Rating
Requires Certification
Part #PFWSCM2M311ZBN
Item #10081298
5 out of 5 Customer Rating
Requires Certification
Part #PFWSC3007CP
Item #9832950
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFWSC2950ZBN
Item #9279813
3.6 out of 5 Customer Rating
Requires Certification
Part #PFWSC2847ZBN
Item #9808039
4.4 out of 5 Customer Rating
Requires Certification
Part #PFWSC8852ZBN
Item #9731430
3.4 out of 5 Customer Rating
Requires Certification
Part #PFWSC8867CP
Item #10161815
5 out of 5 Customer Rating
Requires Certification
Part #PFWSC8847ZBN
Item #10161814
4.7 out of 5 Customer Rating
Requires Certification
Part #PFWSC47475CP
Item #9832940
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing