This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
PROFLO®

Orrs Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Brand image
You last purchased this on
 
PROFLO®

Orrs Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PFWSC8852ZBN
  • Item #9731430
  • Manufacturer Part #PFWSC8852ZBN
3.4 out of 5 Customer Rating
Single Handle Monoblock Bathroom Sink Faucet

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single hole bathroom sink faucet
  • Faucet body constructed from brass and features a ceramic disc valves
  • Flow rate: 1.2 gpm (WaterSense certified)
  • Overall installed height: 7-1/4 in
  • Spout height: 3-1/8 in
  • Spout reach: 4-7/8 in
  • Maximum deck thickness: 1-3/4 in
  • Water supply connection: 1/2 in. NPSM
  • Includes finish matched pop-up drain assembly
  • ADA compliant; cUPC approved
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-2018
ASME:
ASME A112.18.1, ASME A112.18.1-2012
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-12
Cartridge Type:
Ceramic Disc
Collection:
Orrs
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
2-9/16 in
Faucet Height:
7-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61, NSF 61-2018
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
3-3/8 in
Spout Reach:
4-7/8 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-1/8 in



Customers Also Bought
1–6 of 18 items
Part #AN2517CH
Item #7053733
4.5 out of 5 Customer Rating
Requires Certification
Part #PF8830GCP
Item #4859472
3.6 out of 5 Customer Rating
Requires Certification
Part #RXWM607234
Item #7253120
5 out of 5 Customer Rating
Requires Certification
Part #PF03RHBN
Item #7265904
4 out of 5 Customer Rating
Requires Certification
Part #PF02PHBN
Item #7265911
4.8 out of 5 Customer Rating
Requires Certification
Part #R401ADJ
Item #1892705
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFWSC8871MB
Item #7936442
5 out of 5 Customer Rating
Requires Certification
Part #PFWSC8881CP
Item #9373606
4.1 out of 5 Customer Rating
Requires Certification
Part #PFWSC8847ZBN
Item #10161814
4.7 out of 5 Customer Rating
Requires Certification
Part #PFWSC8867CP
Item #10161815
5 out of 5 Customer Rating
Requires Certification
Part #PF88TVBN
Item #7785922
4.7 out of 5 Customer Rating
Requires Certification
Part #PF8800MB
Item #7936438
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing