This product requires certification to purchase.

4 in. PVC Schedule 80 Van Stone Flange

You last purchased this on
 
PROFLO®

Van Stone 4 in. PVC Schedule 80 Van Stone Flange

Brand image
You last purchased this on
 
PROFLO®

Van Stone 4 in. PVC Schedule 80 Van Stone Flange

  • Fast #
  • Part #PFP80VSSFNP
  • Item #7856106
  • Manufacturer Part #PFP80VSSFNP
4 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Van Stone style
  • Two piece design
  • PVC SCH 80 construction
  • Solvent weld connection
  • Max Temp: 140°F
  • Max Pressure: 150 psi @ 73.4°F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5, ANSI 150, ANSI Standard 61, ANSI 14, ANSI 372
ASME:
ASME B16.5
ASTM:
ASTM D-2467, ASTM D-4024
Clean Bagged:
No
Collection:
Van Stone
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Flange
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61, NSF 14, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Schedule Class:
80



Customers Also Bought
1–6 of 18 items
Part #P80S9G
Item #42548
5 out of 5 Customer Rating
Requires Certification
Part #P40S9X
Item #28020
3.3 out of 5 Customer Rating
Requires Certification
Part #FNWR3RG116L
Item #4581934
4.1 out of 5 Customer Rating
Requires Certification
Part #GNLM
Item #38387
5 out of 5 Customer Rating
Requires Certification
Part #P80VSSFM
Item #102197
5 out of 5 Customer Rating
Requires Certification
Part #P80SFG
Item #14283
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFXCPFDE9DSS
Item #5051937
3.7 out of 5 Customer Rating
Requires Certification
Part #ACF4001AIR
Item #7501342
4.9 out of 5 Customer Rating
Requires Certification
Part #PF34225
Item #1333310
5 out of 5 Customer Rating
Requires Certification
Part #PFETCHBK
Item #3334615
4.2 out of 5 Customer Rating
Requires Certification
Part #PFETCK
Item #243293
5 out of 5 Customer Rating
Requires Certification
Part #PFPCCNG
Item #8029042
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing