This product requires certification to purchase.

Accessory Shade in Clear

You last purchased this on
 
Progress Lighting

Debut Accessory Shade in Clear

Brand image
You last purchased this on
 
Progress Lighting

Debut Accessory Shade in Clear

  • Fast #
  • Part #PP860003001
  • Item #7254837
  • Manufacturer Part #P860003-001
3.3 out of 5 Customer Rating
Accessory Shade

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clear Seeded Glass Shade.
  • A uniquely vintage modern feel.
  • Makes a great statement piece for a variety of interiors.
  • Makes a great statement piece for a variety of interiors
  • Requires Certification

Specifications

Collection:
Debut
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Diameter:
4-1/4 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
5-7/8 in
Lighting Style:
Farmhouse, Urban Industrial, Transitional
Material:
Glass
Product Type:
Accessories
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #TL9A19D2527K
Item #7314842
5 out of 5 Customer Rating
Requires Certification
Part #PP431809
Item #7315193
5 out of 5 Customer Rating
Requires Certification
Part #C88063CL8F
Item #7238567
5 out of 5 Customer Rating
Requires Certification
Part #C21006CL3F
Item #7238570
5 out of 5 Customer Rating
Requires Certification
Part #P1A20083A
Item #7406570
5 out of 5 Customer Rating
Requires Certification
Part #LDPUFF
Item #5096183
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PP300009143
Item #7254683
5 out of 5 Customer Rating
Requires Certification
Part #PP350036143
Item #7254726
4 out of 5 Customer Rating
Requires Certification
Part #PP400015009
Item #7254817
4.1 out of 5 Customer Rating
Requires Certification
Part #PP875709
Item #1889630
5 out of 5 Customer Rating
Requires Certification
Part #PP560171031
Item #8158996
4.3 out of 5 Customer Rating
Requires Certification
Part #PP392909
Item #4307597
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing