This product requires certification to purchase.

Acrylic Flush Mount Diffuser in White

You last purchased this on
 
Lithonia Lighting

Acrylic Flush Mount Diffuser in White

Brand image
You last purchased this on
 
Lithonia Lighting

Acrylic Flush Mount Diffuser in White

  • Fast #
  • Part #LDPUFF
  • Item #5096183
  • Manufacturer Part #DPUFF
5 out of 5 Customer Rating
Acrylic Flush Mount Diffuser

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides uniform illumination
  • Durable White acrylic diffuser
  • Requires Certification

Specifications

Brand Model Compatibility:
10640RE
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11 in
Dimmable:
No
ETL Listed:
No
Height:
4 in
Material:
Synthetic
UL Listed:
Suitable for Dry Locations
Width:
51 in



Customers Also Bought
1–6 of 18 items
Part #MDN0769
Item #4385053
4.5 out of 5 Customer Rating
Requires Certification
Part #LD15PUFF
Item #5096184
4 out of 5 Customer Rating
Requires Certification
Part #LSSJ32C40
Item #9534869
5 out of 5 Customer Rating
Requires Certification
Part #ABWSW2400L41RB
Item #5071094
5 out of 5 Customer Rating
Requires Certification
Part #FBPCFC40927CAFIL2R
Item #7584966
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LD15PUFF
Item #5096184
4 out of 5 Customer Rating
Requires Certification
Part #LDSB48
Item #6095561
5 out of 5 Customer Rating
Requires Certification
Part #LDLB48
Item #7043221
4.6 out of 5 Customer Rating
Requires Certification
Part #L270MJ7
Item #9638179
5 out of 5 Customer Rating
Requires Certification
Part #LEU2LM12
Item #7688117
5 out of 5 Customer Rating
Requires Certification
Part #LFMMCL840PIRM4
Item #7607397
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing