This product requires certification to purchase.

6 x 8 in. Refill Sanitizing Hand Wipes (Count of 1200)

You last purchased this on
 
PURELL®

6 x 8 in. Refill Sanitizing Hand Wipes (Count of 1200)

Brand image
You last purchased this on
 
PURELL®

6 x 8 in. Refill Sanitizing Hand Wipes (Count of 1200)

  • Fast #
  • Part #G911802
  • Item #9548190
  • Manufacturer Part #9118-02
3.3 out of 5 Customer Rating
Refill Sanitizing Hand Wipes (Count of 1200)

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quickly cleans light dirt and soils
  • Kills 99.99% of germs that may make you sick
  • Alcohol-free formulation
  • High-capacity refill ideal for all high-traffic locations
  • 1200 count refill for wipes dispensers
  • Requires Certification

Documents


Specifications

Application:
Food Processing
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
No
Length:
8 in
Package Quantity:
Count of 1200
Product Type:
Hand Sanitizer Wipes
Size:
9-1/2 in x 6-3/4 in x 8 in
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #G516104
Item #8584730
5 out of 5 Customer Rating
Requires Certification
Part #G191102
Item #10109498
5 out of 5 Customer Rating
Requires Certification
Part #NFG4013111
Item #8116684
4.1 out of 5 Customer Rating
Requires Certification
Part #F3WDSF010I060M06
Item #7754740
4.1 out of 5 Customer Rating
Requires Certification
Part #F3WDSF010I060M04
Item #5119231
4.9 out of 5 Customer Rating
Requires Certification
Part #GEO89480
Item #6540810
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G777202
Item #7563666
3.6 out of 5 Customer Rating
Requires Certification
Part #G505302
Item #7564315
4.8 out of 5 Customer Rating
Requires Certification
Part #G363912
Item #4441066
4.2 out of 5 Customer Rating
Requires Certification
Part #G539202
Item #7104426
3.1 out of 5 Customer Rating
Requires Certification
Part #G302312
Item #4912491
3.7 out of 5 Customer Rating
Requires Certification
Part #G775302
Item #7445353
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing