This product requires certification to purchase.

12 oz. Instant Hand Sanitizer Gel Pump

You last purchased this on
 
PURELL®

Advanced 12 oz. Instant Hand Sanitizer Gel Pump

Brand image
You last purchased this on
 
PURELL®

Advanced 12 oz. Instant Hand Sanitizer Gel Pump

  • Fast #
  • Part #G365912
  • Item #4440999
  • Manufacturer Part #3659-12
3.6 out of 5 Customer Rating
Instant Hand Sanitizer Gel Pump

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: 1 Available in Wichita, KS
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kills 99.99 percent of most common germs that may cause illness
  • Outperforms other hand sanitizers ounce-for-ounce. Healthcare personnel hand wash study #110103-101, April 5, 2011, and #100907-101, Jan 6th, 2011, Bioscience Laboratories, Bozeman, MT
  • Clinically-proven to maintain skin health²2. Clinical field study #2011-F10233, April 2011
  • America’s #1 instant hand sanitizer³3. 52 week IRI data ending April 2018; 2017 HPIS data; hall & partners, September 2017 brand survey
  • Requires Certification

Documents


Specifications

Application:
Safety - First Aid
Capacity:
12 fl oz
Collection:
Advanced
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Height:
6-31/50 in
Package Quantity:
Case of 12
Product Type:
Hand Sanitizer
Size:
12 oz
Width:
2-7/10 in



Customers Also Bought
1–6 of 18 items
Part #H45333
Item #353004
3.4 out of 5 Customer Rating
Requires Certification
Part #CLO15949EA
Item #6206760
3.4 out of 5 Customer Rating
Requires Certification
Part #K91371
Item #2254009
4.9 out of 5 Customer Rating
Requires Certification
Part #N418575
Item #4330133
5 out of 5 Customer Rating
Requires Certification
Part #G363912
Item #4441066
4.2 out of 5 Customer Rating
Requires Certification
Part #G965124
Item #526230
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G190402
Item #7481200
4.9 out of 5 Customer Rating
Requires Certification
Part #G416308
Item #8927800
4.1 out of 5 Customer Rating
Requires Certification
Part #G965124
Item #526230
3.7 out of 5 Customer Rating
Requires Certification
Part #G302312
Item #4912491
3.7 out of 5 Customer Rating
Requires Certification
Part #G505302
Item #7564315
4.8 out of 5 Customer Rating
Requires Certification
Part #G539202
Item #7104426
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing