This product requires certification to purchase.

340 Degree 50 psi Impact Sprinkler

You last purchased this on
 
Rain Bird

340 Degree 50 psi Impact Sprinkler

Brand image
You last purchased this on
 
Rain Bird

340 Degree 50 psi Impact Sprinkler

  • Fast #
  • Part #RAI25BPJDAT10
  • Item #4714536
  • Manufacturer Part #A3440310
3.7 out of 5 Customer Rating

X Points
$66.21
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
5 gpm
Material:
Brass, Bronze, Stainless Steel
Pressure - Maximum:
50 psi
Spray Radius:
340
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #N642
Item #3144790
4.5 out of 5 Customer Rating
Requires Certification
Part #N930
Item #1431437
5 out of 5 Customer Rating
Requires Certification
Part #N1213
Item #402208
4.5 out of 5 Customer Rating
Requires Certification
Part #C09101001
Item #1638723
3.7 out of 5 Customer Rating
Requires Certification
Part #S801002001
Item #8368246
4.4 out of 5 Customer Rating
Requires Certification
Part #ND8
Item #1846437
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing