This product requires certification to purchase.

50 Amp 4 ft. 6/2 & 8/2 SRDT 125/250V Range Cord

You last purchased this on
 
RAPTOR®

50 Amp 4 ft. 6/2 & 8/2 SRDT 125/250V Range Cord

Brand image
You last purchased this on
 
RAPTOR®

50 Amp 4 ft. 6/2 & 8/2 SRDT 125/250V Range Cord

  • Fast #
  • Part #RAP34009
  • Item #10346032
  • Manufacturer Part #RAP34009
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Includes strain relief kit
  • Ring terminals for secure connections
  • The 4-wire cord fits most homes built after 1996
  • For use in US
  • Requires Certification

Specifications

AMP:
50
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
4 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
125/250V



Customers Also Bought
1–6 of 18 items
Part #FFCRG3062AS
Item #9305041
4.9 out of 5 Customer Rating
Requires Certification
Part #RAP34003
Item #10346026
4.7 out of 5 Customer Rating
Requires Certification
Part #SNE63A6111SSAA
Item #9382122
3.4 out of 5 Customer Rating
Requires Certification
Part #FFFHT1835VS
Item #8018678
5 out of 5 Customer Rating
Requires Certification
Part #GGUD27ESSMWW
Item #7387280
5 out of 5 Customer Rating
Requires Certification
Part #SRF18A5101SRAA
Item #9345526
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RAP34002
Item #10346025
3.6 out of 5 Customer Rating
Requires Certification
Part #RAP34007
Item #10346030
5 out of 5 Customer Rating
Requires Certification
Part #RAP34003
Item #10346026
4.7 out of 5 Customer Rating
Requires Certification
Part #RAP34006
Item #10346029
5 out of 5 Customer Rating
Requires Certification
Part #RAP34005
Item #10346028
3.9 out of 5 Customer Rating
Requires Certification
Part #RAP33002
Item #3700226
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing