This product requires certification to purchase.

2 in. Firestop Cast-in-Place Device

You last purchased this on
 
Rectorseal

Metacaulk® 2 in. Firestop Cast-in-Place Device

Brand image
You last purchased this on
 
Rectorseal

Metacaulk® 2 in. Firestop Cast-in-Place Device

  • Fast #
  • Part #REC67202
  • Item #7788950
  • Manufacturer Part #67202
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Integral intumescent firestop
  • UL classified systems up to 3 hrs
  • Eliminates drilling of concrete
  • Reduces labor time
  • Tested in accordance with ASTM E814 (UL 1479)
  • Requires Certification

Specifications

ASTM:
ASTM E-814
Collection:
Metacaulk®
FM Approved:
No
Height:
8 in
Product Type:
Cast In Place Adapter
Size:
2 in
UL Listed:
UL 1479



Customers Also Bought
1–6 of 18 items
Part #REC67233
Item #7788948
3.8 out of 5 Customer Rating
Requires Certification
Part #REC67206
Item #7788947
5 out of 5 Customer Rating
Requires Certification
Part #REC67223
Item #8127469
4.4 out of 5 Customer Rating
Requires Certification
Part #REC66112
Item #531183
4 out of 5 Customer Rating
Requires Certification
Part #REC66350
Item #451378
4.7 out of 5 Customer Rating
Requires Certification
Part #REC79001
Item #9403535
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #REC66408
Item #4029026
5 out of 5 Customer Rating
Requires Certification
Part #REC66350
Item #451378
4.7 out of 5 Customer Rating
Requires Certification
Part #REC67223
Item #8127469
4.4 out of 5 Customer Rating
Requires Certification
Part #REC67206
Item #7788947
5 out of 5 Customer Rating
Requires Certification
Part #REC67233
Item #7788948
3.8 out of 5 Customer Rating
Requires Certification
Part #REC66112
Item #531183
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing