This product requires certification to purchase.

4 in. Height Extension for 67203 3 in. Cast-In-Place Device

You last purchased this on
 
Rectorseal

Metacaulk® 4 in. Height Extension for 67203 3 in. Cast-In-Place Device

Brand image
You last purchased this on
 
Rectorseal

Metacaulk® 4 in. Height Extension for 67203 3 in. Cast-In-Place Device

  • Fast #
  • Part #REC67233
  • Item #7788948
  • Manufacturer Part #67233
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Height extensions for CID
  • Requires Certification

Specifications

ASTM:
ASTM E-814
Brand Model Compatibility:
67203 3 in Cast-In-Place Device
Collection:
Metacaulk®
FM Approved:
No
Height:
5-3/25 in
Length:
9-9/20 in
Product Type:
Extension
Size:
4 in
UL Listed:
UL 1479
Width:
14-17/100 in



Customers Also Bought
1–6 of 18 items
Part #REC67223
Item #8127469
4.4 out of 5 Customer Rating
Requires Certification
Part #REC67206
Item #7788947
5 out of 5 Customer Rating
Requires Certification
Part #REC79001
Item #9403535
5 out of 5 Customer Rating
Requires Certification
Part #REC67202
Item #7788950
5 out of 5 Customer Rating
Requires Certification
Part #REC66112
Item #531183
4 out of 5 Customer Rating
Requires Certification
Part #REC66350
Item #451378
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #REC67202
Item #7788950
5 out of 5 Customer Rating
Requires Certification
Part #REC66408
Item #4029026
5 out of 5 Customer Rating
Requires Certification
Part #REC66350
Item #451378
4.7 out of 5 Customer Rating
Requires Certification
Part #REC67206
Item #7788947
5 out of 5 Customer Rating
Requires Certification
Part #REC66389
Item #1097389
4.4 out of 5 Customer Rating
Requires Certification
Part #REC66312
Item #1591638
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing