This product requires certification to purchase.

9-1/2 x 1/4 - 3-1/2 in. Vise Stand

You last purchased this on
 
REED

9-1/2 x 1/4 - 3-1/2 in. Vise Stand

Brand image
You last purchased this on
 
REED

9-1/2 x 1/4 - 3-1/2 in. Vise Stand

  • Fast #
  • Part #R01389
  • Item #3602027
  • Manufacturer Part #01389
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vise with heavy-duty, cast iron main body parts
  • Throat depth of vise is designed for use with pipe
  • Hardened, reversible, replaceable steel jaws with machined serrations
  • Enclosed, lubricated spindle design
  • Straight-line pull, unbreakable nut
  • 360° slip-proof swivel base with double lockdowns
  • Built for a lifetime of service
  • Requires Certification

Specifications

Application:
Pipe
Color Finish Name:
Black
Height:
9-1/2 in
Length:
16-1/4 in
Material:
Cast Iron, Steel
Number of Tools Included:
1
Pipe Capacity:
1/4 in - 3-1/2 in
Power Source:
Manual
Tool Stand Type:
Vise Stand
Tool Type:
Mid-Line Vises
Weight:
61 lb
Width:
10-3/4 in


Customers Also Bought
1–6 of 18 items
Part #M48228690
Item #9630246
3.7 out of 5 Customer Rating
Requires Certification
Part #R56662
Item #376936
4.3 out of 5 Customer Rating
Requires Certification
Part #M48228695
Item #9630242
5 out of 5 Customer Rating
Requires Certification
Part #R22168
Item #4352602
4.9 out of 5 Customer Rating
Requires Certification
Part #FNW7755BKU
Item #10659650
5 out of 5 Customer Rating
Requires Certification
Part #R92467
Item #1773483
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R04526
Item #4203942
3.1 out of 5 Customer Rating
Requires Certification
Part #R08000
Item #1445311
4.6 out of 5 Customer Rating
Requires Certification
Part #R03487
Item #110213
5 out of 5 Customer Rating
Requires Certification
Part #R06085
Item #450875
5 out of 5 Customer Rating
Requires Certification
Part #R04525
Item #4190752
4.5 out of 5 Customer Rating
Requires Certification
Part #REE04512
Item #1676044
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing