Call for Pricing
Call for Pricing
This product requires certification to purchase.
3 Ton - 14.0 SEER2 - Horizontal - Tin Coated - Packaged Heat Pump
You last purchased this on
Rheem
3 Ton - 14.0 SEER2 - Horizontal - Tin Coated - Packaged Heat Pump
slide 1
You last purchased this on
Rheem
3 Ton - 14.0 SEER2 - Horizontal - Tin Coated - Packaged Heat Pump
- Fast #
- Part #RHPBZR036AJT000NAU
- Item #9860944
- Manufacturer Part #RHPBZR036AJT000NAAUA
4.7 out of 5 Customer Rating
X
Points
Call for Pricing
Call for Pricing
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Not available
Purchase history
Rheem
3 Ton - 14.0 SEER2 - Horizontal - Tin Coated - Packaged Heat Pump
RHPBZR036AJT000NAAUA
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Requires Certification
Specifications
- A2L Compatible:
- No
- AMP:
- 15.9, 27, 40, 92.1
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36200 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- Blower Type:
- Direct Drive
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 80 dB
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 37-1/8 in
- Horsepower:
- 3/4 hp
- Length:
- 59 in
- MBH:
- 36
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 314 lb
- Width:
- 33 in
Customers Also Bought
1–6 of 18 items
Part #PF42860
Item #855030
4 out of 5 Customer Rating
Requires Certification
Points
$3.00
EACH
Part #HTH6220WF2006
Item #7190556
4 out of 5 Customer Rating
Requires Certification
Points
$177.55
EACH
Part #PSCPE36363
Item #4937545
4.4 out of 5 Customer Rating
Requires Certification
Points
$57.62
EACH
Part #HTHM4000R1000
Item #3643412
5 out of 5 Customer Rating
Requires Certification
Points
$102.86
EACH
Part #W1F96U42WF
Item #10092250
4.4 out of 5 Customer Rating
Requires Certification
Points
$219.94
EACH
Part #R702364186
Item #7750198
4.4 out of 5 Customer Rating
Requires Certification
Points
$392.88
EACH
Part #RAS10466806
Item #5169196
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MEH10MPALB
Item #7785528
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLP0621WSR
Item #9281190
3.7 out of 5 Customer Rating
Requires Certification
Points
$640.05
EACH
Part #REX22DTWN
Item #9837020
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFHTC142WA2
Item #9766851
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DR95M4AW0701317SAB
Item #9915796
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #F24RAQ3
Item #2399365
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #RAS10466807
Item #4926017
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFHPW142AC1
Item #9766854
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFHTC103WA2
Item #9766857
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #C67514
Item #4623114
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GP140124P
Item #7618189
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #RAS10466804
Item #4926015
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #RAS10466806
Item #5169196
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #RAS10466807
Item #4926017
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #RAS10466801
Item #5048755
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #R6110249806
Item #4109014
4.6 out of 5 Customer Rating
Requires Certification
Points
$235.97
EACH
Part #R4710268483
Item #3755584
4.4 out of 5 Customer Rating
Requires Certification
Points
$120.26
EACH
Part #RFP35
Item #5150323
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #R432627147
Item #3330105
3.2 out of 5 Customer Rating
Requires Certification
Points
$24.34
EACH
Part #RAS5863287
Item #1846876
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #RFP34
Item #4599975
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #RPD614851
Item #4717937
5 out of 5 Customer Rating
Requires Certification
Points
$210.40
EACH
Part #R622286893
Item #304928
5 out of 5 Customer Rating
Requires Certification
Points
$51.38
EACH
Part #R4710043602
Item #3986205
4 out of 5 Customer Rating
Requires Certification
Points
$52.03
EACH
Part #R7010108781
Item #2197027
4.5 out of 5 Customer Rating
Requires Certification
Points
$335.35
EACH
Part #R4710043605
Item #3521983
4.8 out of 5 Customer Rating
Requires Certification
Points
$51.07
EACH
Part #RXHF21
Item #2902339
4.5 out of 5 Customer Rating
Requires Certification
Points
$154.65
EACH
Part #R55102045150
Item #7182703
4.5 out of 5 Customer Rating
Requires Certification
Points
$2,097.97
EACH
Part #R6210521701
Item #5049972
3.3 out of 5 Customer Rating
Requires Certification
Points
$225.25
EACH
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing