3 Ton - 15.2 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B
Endeavor® Line 3 Ton - 15.2 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Two-Stage Scroll Compressor: Features two speeds(high and low) of cooling and heating, providing more precise temperature control, lower humidity and greater efficiency when compared to single stage compressors
- 7mm Condenser Copper Coil: Requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
- Inverted Reversing Valve: Allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
- PlusOne® Expanded Valve Space: 3 in. – 4 in. – 5 in. service valve space - provides a minimum working area of 27-square inches for easier access
- PlusOne® Triple Service Access: 15 in. wide, industry leading access, two fastener, removeable corner and individual louver panels - makes repairs faster and easier
- PlusOne® Refrigerant Detection System™ 1: An integrated one-box, patented design featuring the A2L sensor and mitigation board, offering easier commissioning with a single component, compatibility with any 24V thermostat application and system protection by automatically pausing outdoor unit operation - if excess refrigerant is detected
- Designing for Sustainability with Low GWP: For 2025,the Environmental Protection Agency (EPA) has set a global warming potential (GWP) limit of 700 for refrigerant used in heating and cooling systems. This new requirement will result in a 78%, 2 lower GWP than previous-generation refrigerants - with only minimal changes to system installation
-
Green
Documents
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 34200 Btu/h
- BTU Heat Rating:
- 33200 Btu/h
- Collection:
- Endeavor® Line
- Communicating:
- Non-Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 35-3/4 in
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 88 oz
- HSPF2:
- 8.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 39 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- Lock Rotor Amps (LRA):
- 90
- Maximum Overcurrent Protection (MOP):
- 30
- Minimum Circuit Ampacity (MCA):
- 20
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 15
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 16.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/240V
- Weight:
- 214 lb
- Width:
- 35-3/4 in