This product requires certification to purchase.

7.5 Ton Two Stage R-410A Commercial Air Conditioner Condenser

You last purchased this on
 
Rheem

RACL Series 7.5 Ton Two Stage R-410A Commercial Air Conditioner Condenser

Brand image
You last purchased this on
 
Rheem

RACL Series 7.5 Ton Two Stage R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #RACL2090CBZ
  • Item #9898183
  • Manufacturer Part #RACL2090CBZ
4.3 out of 5 Customer Rating

X Points
$7,756.14
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • All access panels can be opened or removed without affecting the structural strength of the unit. Stamped louvered panels offer 100% protection for the condenser coil
  • Lug for field connection of ground wire
  • The contactor is an electrical switch which operates the compressor and outdoor fans. Its 24 volt coil is activated on a call for cooling or heating
  • 75 VA step-down type, from Line to 24 volts with resettable circuit breaker
  • To provide compressor protection under abnormally high head pressure conditions (outdoor fan failure, restriction, dirty coil, etc.) or abnormally low suction pressure conditions (restrictions, TEV failure, loss of charge, indoor blower failure, etc.) while eliminating nuisance tripping sometimes experienced with conventional control systems
  • Constructed with copper tubes and aluminum fins mechanically bonded to tubes for maximum heat transfer capabilities. All coil assemblies are leak tested up to 550 psig (3792 kPa) internal pressure
  • Control box with separate line and control voltages, as well as compressor and other refrigerant controls are accessible through access panels. An electrical access cover may be opened or removed without affecting normal operation of the unit. Condenser fan motors are equipped with molded plugs for easy removal. Louver and end access panels can be removed
  • Galvanized steel with weather-resistant baked enamel finish
  • The Scroll Compressor is hermetically sealed with internal high temperature protection, and durable insulation on motor windings. The entire compressor is mounted on rubber grommets to reduce vibration and noise
  • Requires Certification

Specifications

A2L Compatible:
No
CEC Compliant:
For Sale in CA
Collection:
RACL Series
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Height:
44-3/4 in
IEER:
14.8
Max CFM:
2800 cfm
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
7.5 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
38-3/8 in



Customers Also Bought
1–6 of 18 items
Part #HTH1320U4002
Item #10745770
4.6 out of 5 Customer Rating
Requires Certification
Part #APTC123J35AXXX
Item #9997461
3.2 out of 5 Customer Rating
Requires Certification
Part #APTH123J35AXXX
Item #9997512
3.9 out of 5 Customer Rating
Requires Certification
Part #DRA1U36S1A
Item #10171422
3.3 out of 5 Customer Rating
Requires Certification
Part #REC97089
Item #9293422
4.8 out of 5 Customer Rating
Requires Certification
Part #DRPDRAD09F1AMAGL
Item #10050699
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R6110221110
Item #4926029
5 out of 5 Customer Rating
Requires Certification
Part #R4210625701
Item #7500188
5 out of 5 Customer Rating
Requires Certification
Part #RXTBA11
Item #9411979
4.7 out of 5 Customer Rating
Requires Certification
Part #R4210560120
Item #7048256
5 out of 5 Customer Rating
Requires Certification
Part #R702359403
Item #7204550
5 out of 5 Customer Rating
Requires Certification
Part #R472286001
Item #184483
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing