This product requires certification to purchase.

Plastic Architectural Louvered Grille in Stonewood Beige

You last purchased this on
 
Amana HVAC

Plastic Architectural Louvered Grille in Stonewood Beige

Brand image
You last purchased this on
 
Amana HVAC

Plastic Architectural Louvered Grille in Stonewood Beige

  • Fast #
  • Part #APGK01TB
  • Item #4625715
  • Manufacturer Part #PGK01TB
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Stonewood Beige Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Engineered polymer
  • Added UV paint protection
  • Mounts to back of wall sleeve
  • Includes discharge baffles for increased efficiency
  • Grille must be installed before chassis can be set in place
  • 42" W x 16" H
  • Architectural louvered
  • Requires Certification

Specifications

Color Finish Name:
Stonewood Beige
Length:
42 in
Material:
Plastic
Width:
16 in



Customers Also Bought
1–6 of 18 items
Part #AMDK01E
Item #4625563
4.8 out of 5 Customer Rating
Requires Certification
Part #AWS900QW
Item #9997541
5 out of 5 Customer Rating
Requires Certification
Part #JB48
Item #1970075
5 out of 5 Customer Rating
Requires Certification
Part #JB62
Item #1970099
5 out of 5 Customer Rating
Requires Certification
Part #JB60
Item #1970095
4.8 out of 5 Customer Rating
Requires Certification
Part #JB42
Item #1970064
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AWS900QW
Item #9997541
5 out of 5 Customer Rating
Requires Certification
Part #ATDK02B
Item #4625564
5 out of 5 Customer Rating
Requires Certification
Part #APTSB320E
Item #4625722
4.5 out of 5 Customer Rating
Requires Certification
Part #AMDK01E
Item #4625563
4.8 out of 5 Customer Rating
Requires Certification
Part #ADT01G
Item #4625714
5 out of 5 Customer Rating
Requires Certification
Part #AAH123G35AX
Item #4870437
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing