This product requires certification to purchase.

1/2 in. Floor Mount Tub Filler Rough-in Valve

You last purchased this on
 
Riobel®

1/2 in. Floor Mount Tub Filler Rough-in Valve

Brand image
You last purchased this on
 
Riobel®

1/2 in. Floor Mount Tub Filler Rough-in Valve

  • Fast #
  • Part #RRHFS
  • Item #7907440
  • Manufacturer Part #RHFS
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available inlet connections: 1/2" NPT, PEX (SPEX), Expansion Pex (EX)
  • No service stops
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
No
Installation Type:
Floor Mount
Material:
Brass
NSF Certified:
No
Trim Only:
No
Valve Size:
1/2 in
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #RR23
Item #7810653
3.7 out of 5 Customer Rating
Requires Certification
Part #SHFSR2000
Item #7333993
4.4 out of 5 Customer Rating
Requires Certification
Part #P0X8340A
Item #2153704
4.9 out of 5 Customer Rating
Requires Certification
Part #P0156WDS
Item #9630548
5 out of 5 Customer Rating
Requires Certification
Part #DR4700FL
Item #4623993
3.3 out of 5 Customer Rating
Requires Certification
Part #K11748-KS-NA
Item #4038454
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RR23
Item #7810653
3.7 out of 5 Customer Rating
Requires Certification
Part #RR45
Item #7810689
3.6 out of 5 Customer Rating
Requires Certification
Part #RR46
Item #7367394
3.6 out of 5 Customer Rating
Requires Certification
Part #RR51
Item #7810707
3.7 out of 5 Customer Rating
Requires Certification
Part #R775BK
Item #8015569
4.1 out of 5 Customer Rating
Requires Certification
Part #R7259BK
Item #8015586
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing