This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

You last purchased this on
 
Riobel®

Riu Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Brand image
You last purchased this on
 
Riobel®

Riu Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #RTRUTM51BN
  • Item #8012131
  • Manufacturer Part #TRUTM51BN
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Temperature and volume control
  • 1 function
  • Rough-in valve sold separately
  • Order R51 pressure balance rough-in valve
  • One simple control mechanism for temperature and volume
  • Single function cartridge included with trim
  • Can run either a stand alone showerhead or a showerhead and tub spout, if the tub spout has an integrated diverter
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Compatible House of Rohl® R51 rough-in valve supports a flow rate of 5.8 gpm at 60 psi for immersive showering experience
  • All necessary mounting hardware included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
Cartridge Type:
Ceramic Disc
Collection:
Riu
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing



Customers Also Bought
1–6 of 18 items
Part #DT66678PN
Item #10071641
5 out of 5 Customer Rating
Requires Certification
Part #DT75676PN
Item #10071651
3.6 out of 5 Customer Rating
Requires Certification
Part #DT13491
Item #2883477
3.6 out of 5 Customer Rating
Requires Certification
Part #PR89SHLSB
Item #10075460
5 out of 5 Customer Rating
Requires Certification
Part #KTS78015-9-CP
Item #7533397
4.4 out of 5 Customer Rating
Requires Certification
Part #DT75P575BLLHP
Item #9258630
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RRUSQ08LKNBG
Item #9374988
3.5 out of 5 Customer Rating
Requires Certification
Part #RTRU39BK
Item #8015636
5 out of 5 Customer Rating
Requires Certification
Part #RTRF44BN
Item #9375307
4.1 out of 5 Customer Rating
Requires Certification
Part #RTEQ44BK
Item #8015720
5 out of 5 Customer Rating
Requires Certification
Part #R4855BN
Item #7812580
4.8 out of 5 Customer Rating
Requires Certification
Part #RRUSQ08LBK
Item #8702300
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing