This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Nickel

You last purchased this on
 
ROHL®

Single Handle Pressure Balancing Valve Trim in Polished Nickel

Brand image
You last purchased this on
 
ROHL®

Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #RTTN51W1LMPN
  • Item #9798816
  • Manufacturer Part #TTN51W1LMPN
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pressure balance valve works by sensing the ratio of hot to cold water and adjusting one or the other to deliver desired temperature
  • One simple control mechanism for temperature and volume
  • Single function cartridge included with trim
  • Can run either a stand alone showerhead or a showerhead and tub spout, if the tub spout has an integrated diverter
  • Compatible House of Rohl® R51 rough-in valve supports a flow rate of 5.8 gpm at 60 psi for immersive showering experience
  • Must order compatible House of Rohl® R51 pressure balance rough-in valve separately
  • All necessary mounting hardware included
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/2 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed:
Yes
Length:
6-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Multi
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/2 in


Customers Also Bought
1–6 of 18 items
Part #RTTN51W1LMAPC
Item #9798887
5 out of 5 Customer Rating
Requires Certification
Part #RA4812LMPNTO
Item #3546863
5 out of 5 Customer Rating
Requires Certification
Part #RMB2040NLMPN
Item #7786368
3.2 out of 5 Customer Rating
Requires Certification
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #RTTD44W1LMIB
Item #9798755
5 out of 5 Customer Rating
Requires Certification
Part #RTLB51W1LMAPC
Item #9798871
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RA4914IWPN
Item #7525326
3.7 out of 5 Customer Rating
Requires Certification
Part #RA4812LMPNTO
Item #3546863
5 out of 5 Customer Rating
Requires Certification
Part #RTTD44W1LMIB
Item #9798755
5 out of 5 Customer Rating
Requires Certification
Part #RTAP23W1LMAG
Item #9751694
5 out of 5 Customer Rating
Requires Certification
Part #RTTD23W1LMPN
Item #9798927
3.8 out of 5 Customer Rating
Requires Certification
Part #RTTD44W1LMPN
Item #9798895
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing