This product requires certification to purchase.

Steel Wire Laundry Cart in Black

You last purchased this on
 
Royal Basket Trucks

Steel Wire Laundry Cart in Black

Brand image
You last purchased this on
 
Royal Basket Trucks

Steel Wire Laundry Cart in Black

  • Fast #
  • Part #RF33BKXW0A5UNN
  • Item #7677318
  • Manufacturer Part #F33-BKX-W0A-5UNN
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
6.5 cu ft
Color Finish Name:
Black
Depth:
15-3/4 in
Height:
33-1/2 in
Length:
37-3/4 in
Material:
Steel
Weight:
53 lb
Width:
19 in



Customers Also Bought
1–6 of 18 items
Part #R9181GA
Item #9945128
5 out of 5 Customer Rating
Requires Certification
Part #DDPHV2S3
Item #8456427
3.3 out of 5 Customer Rating
Requires Certification
Part #R9180
Item #9945127
4.4 out of 5 Customer Rating
Requires Certification
Part #M48228415
Item #9200357
5 out of 5 Customer Rating
Requires Certification
Part #NFG9T6600BLA
Item #3441996
3.3 out of 5 Customer Rating
Requires Certification
Part #NFG617388BLA
Item #3442800
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing