This product requires certification to purchase.

60 in. Hand Truck

You last purchased this on
 
Milwaukee Hand Trucks

60 in. Hand Truck

Brand image
You last purchased this on
 
Milwaukee Hand Trucks

60 in. Hand Truck

  • Fast #
  • Part #GLE40715
  • Item #7237100
  • Manufacturer Part #40715
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stair guides to assist in moving loads up and down stairways and curbs
  • Rubber wheels: 6" x 2" diameter
  • Load capacity: 800 lbs
  • Protective plastic strips on frame rails
  • Two inch nylon strap with ratcheting system
  • Requires Certification

Specifications

Depth:
12-1/2 in
Height:
60 in
Lift Capacity:
0.4 ton (short)
Material:
Plastic, Steel
Material Type:
Nylon
Number of Tools Included:
1
Toe Plate Size:
4-1/2 in x 24 in
Weight:
39 lb
Wheel Size:
6 in x 24 in
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #NFG452089BLA
Item #4848017
5 out of 5 Customer Rating
Requires Certification
Part #GLE33881
Item #7237102
4.9 out of 5 Customer Rating
Requires Certification
Part #GLE30029
Item #7237107
3.4 out of 5 Customer Rating
Requires Certification
Part #DIVM1
Item #1096470
3.4 out of 5 Customer Rating
Requires Certification
Part #M49667012
Item #9381272
5 out of 5 Customer Rating
Requires Certification
Part #M369725
Item #10023856
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 11 items
Part #GLE60138
Item #7237103
5 out of 5 Customer Rating
Requires Certification
Part #GLE30022
Item #7237101
3.8 out of 5 Customer Rating
Requires Certification
Part #GLE46107
Item #7237114
4.2 out of 5 Customer Rating
Requires Certification
Part #GLE40716
Item #7237118
5 out of 5 Customer Rating
Requires Certification
Part #GLE45136
Item #7237110
3.8 out of 5 Customer Rating
Requires Certification
Part #GLE30080
Item #7237116
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing