This product requires certification to purchase.

60 in. 3-Blade Ceiling Fan in Oil Rubbed Bronze/Walnut

You last purchased this on
 
RP Lighting

Colibri 60 in. 3-Blade Ceiling Fan in Oil Rubbed Bronze/Walnut

Brand image
You last purchased this on
 
RP Lighting

Colibri 60 in. 3-Blade Ceiling Fan in Oil Rubbed Bronze/Walnut

  • Fast #
  • Part #3R1072OBWTPC
  • Item #10183986
  • Manufacturer Part #1072OB-WT-PC
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze/Walnut Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The clean lines and modern design of the Colibri series adds style to any space.
  • Includes Walnut fan blades
  • Constructed of steel
  • Can be installed on vaulted ceilings
  • Includes: (1) 4" downrod
  • Compatible with optional light kit
  • Rated for installation in dry locations
  • Covered by RP Lighting and Fans' 1 year limited, 5 year LED, and limited lifetime motor manufacturer warranties
  • Requires Certification

Specifications

AMP:
0.54
Blade Pitch:
11°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
7827 ft3/min
Ceiling Fan Blade Finish:
Walnut
Collection:
Colibri
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze/Walnut
Control Type:
Pull Chain
Dimmable:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
11-1/2 in
Installation Type:
Ceiling Mount
Material:
Steel
Number of Blades:
3
RPM:
182
Volts:
120V
Width:
60 in



Customers Also Bought
1–6 of 18 items
Part #3R1091BABA
Item #10184051
5 out of 5 Customer Rating
Requires Certification
Part #3R10631BNNM
Item #10183931
5 out of 5 Customer Rating
Requires Certification
Part #3R10571MBKL
Item #10218256
5 out of 5 Customer Rating
Requires Certification
Part #V3CLNSM52BBSWWO
Item #10358438
5 out of 5 Customer Rating
Requires Certification
Part #3R1065LEDWWWW
Item #10183945
4.6 out of 5 Customer Rating
Requires Certification
Part #MF534LWH
Item #7340914
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #3R1072LEDBNNMPC
Item #10183983
3.8 out of 5 Customer Rating
Requires Certification
Part #3R1091BABA
Item #10184051
5 out of 5 Customer Rating
Requires Certification
Part #3R10631BNNM
Item #10183931
5 out of 5 Customer Rating
Requires Certification
Part #3R10571MBKL
Item #10218256
5 out of 5 Customer Rating
Requires Certification
Part #3R1065LEDWWWW
Item #10183945
4.6 out of 5 Customer Rating
Requires Certification
Part #3R1065MBKMBK
Item #10183947
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing