52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel/Brushed Nickel
Sabio 52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel/Brushed Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Appreciate the allure of the Sabio flush mount ceiling fan with its contemporary style and design! Housing three fan blades, with a sweep of 52", your home will receive the right amount of additional air during those hot, summer nights. The Sabio features three fan blades made of MDF, a 3-speed reversible motor, LED light kit, and standard pull chain. Constructed of steel, includes integrated 15.5W LED, and available in multiple finishes.
- Constructed of steel
- Fixture includes an opal glass shade
- Integrated LED lighting
- Capable of being dimmed
- Rated for installation in dry locations
- Energy Star certified
- Covered by RP Lighting and Fans' 1 year limited, 5 year LED, and limited lifetime motor manufacturer warranties
-
Green
Documents
Specifications
- AMP:
- 0.47
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4498 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Sabio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 10-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 789
- Material:
- Steel
- Number of Blades:
- 3
- RPM:
- 189
- Volts:
- 120V
- Watts:
- 15.5 W
- Width:
- 52 in