This product requires certification to purchase.

42 in. 5-Blade Ceiling Fan in Brushed Nickel/Natural Maple

You last purchased this on
 
RP Lighting

Royal Knight 42 in. 5-Blade Ceiling Fan in Brushed Nickel/Natural Maple

Brand image
You last purchased this on
 
RP Lighting

Royal Knight 42 in. 5-Blade Ceiling Fan in Brushed Nickel/Natural Maple

  • Fast #
  • Part #3R10631BNNM
  • Item #10183931
  • Manufacturer Part #1063-1BN-NM
5 out of 5 Customer Rating
42 in. 5-Blade Ceiling Fan

X Points
Color Finish Name: Brushed Nickel/Natural Maple Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This Royal Knight a timeless design that compliments any interior application.
  • Constructed of steel
  • Compatible with optional light kit
  • Rated for installation in dry locations
  • Covered by RP Lighting and Fans' 1 year limited and limited lifetime motor manufacturer warranties
  • Requires Certification

Documents


Specifications

AMP:
0.37
Blade Pitch:
16°
Blade Span:
42 in
CEC Compliant:
For Sale in CA
CFM:
2684 ft3/min
Ceiling Fan Blade Finish:
Natural Maple
Collection:
Royal Knight
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel/Natural Maple
Dimmable:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
8-1/2 in
Installation Type:
Ceiling Mount
Lighting Style:
Traditional
Material:
Steel
Number of Blades:
5
RPM:
200
Volts:
120V
Width:
42 in



Customers Also Bought
1–6 of 18 items
Part #KK330002SBK
Item #8081171
5 out of 5 Customer Rating
Requires Certification
Part #3R1053BNNM
Item #10183903
5 out of 5 Customer Rating
Requires Certification
Part #3R1091BABA
Item #10184051
5 out of 5 Customer Rating
Requires Certification
Part #MF933CL
Item #10061160
4 out of 5 Customer Rating
Requires Certification
Part #3R1047LED1MBKMBK
Item #10218198
3.5 out of 5 Customer Rating
Requires Certification
Part #3R1065MBKMBK
Item #10183947
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #3R1053BNNM
Item #10183903
5 out of 5 Customer Rating
Requires Certification
Part #3R10621BNNM
Item #10183928
5 out of 5 Customer Rating
Requires Certification
Part #3R1091BABA
Item #10184051
5 out of 5 Customer Rating
Requires Certification
Part #3R1047LED1MBKMBK
Item #10218198
3.5 out of 5 Customer Rating
Requires Certification
Part #3R1015WWWWW
Item #10183745
5 out of 5 Customer Rating
Requires Certification
Part #3R1065MBKMBK
Item #10183947
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing