CCN 52 INCH VASSAR FAN LED
Vassar™ CCN 52 INCH VASSAR FAN LED
Frequently Purchased Together
Product Details
Product Details
- The LED 52" 3 blade fan with satin black, reversible black and silver blades and etched cased opal glass measures 52" in width and 15" in body height with a 4" downrod
- Includes a limited function wall control with 3 forward speeds and motor off, lights on/off with full range dimming and manual reverse
Specifications
- AMP:
- 0.52
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4811 ft3/min
- Ceiling Fan Blade Finish:
- Black/Silver
- Collection:
- Vassar™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Cased Opal
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1600
- Material:
- Glass, Steel
- Number Of Hours:
- 40000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 182
- Size:
- 15 in x 52 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 59 W
- Width:
- 52 in