This product requires certification to purchase.

48 x 5 in. Microfiber Dust Mop in Green

You last purchased this on
 
Rubbermaid

48 x 5 in. Microfiber Dust Mop in Green

Brand image
You last purchased this on
 
Rubbermaid

48 x 5 in. Microfiber Dust Mop in Green

  • Fast #
  • Part #NFGJ85700GR00
  • Item #4387423
  • Manufacturer Part #FGJ85700GR00
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Double the durability of standard dust mops
  • Microfiber yarns allows these advanced products to withstand two times the laundry cycles at 160F wash temperatures and with the same detergents compared to standard dust mops
  • Contains 42% post-consumer recycled PET plastic (soda bottles) and 28% post industrial cotton
  • Requires no adapters, or new flat-mopping handles or frames, allowing consumers to reduce capital investment
  • Length: 48"
  • Color: Green
  • Requires Certification

Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1-9/10 in
Length:
48 in
Material:
Microfiber, Yarn, Cotton, Plastic
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #NFGT81306GR00
Item #4582946
5 out of 5 Customer Rating
Requires Certification
Part #ACM24024FE
Item #7959729
3.5 out of 5 Customer Rating
Requires Certification
Part #UWS350
Item #4441492
4.5 out of 5 Customer Rating
Requires Certification
Part #ACM2020SFE
Item #7959613
4.7 out of 5 Customer Rating
Requires Certification
Part #NFGJ35500BL00
Item #3442646
5 out of 5 Customer Rating
Requires Certification
Part #ACLM303MWB
Item #10114008
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFGQ41800GR00
Item #3442361
5 out of 5 Customer Rating
Requires Certification
Part #NFGV41800WH00
Item #287353
4.7 out of 5 Customer Rating
Requires Certification
Part #NFGC15206BL00
Item #3441939
4 out of 5 Customer Rating
Requires Certification
Part #NFGM253000000
Item #3441559
4.8 out of 5 Customer Rating
Requires Certification
Part #NFGA41306WH00
Item #3442118
5 out of 5 Customer Rating
Requires Certification
Part #N2132427
Item #9536554
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing