This product requires certification to purchase.

8 in. Aluminum Pad Holder in Silver

You last purchased this on
 
Unger

8 in. Aluminum Pad Holder in Silver

Brand image
You last purchased this on
 
Unger

8 in. Aluminum Pad Holder in Silver

  • Fast #
  • Part #UPHH20
  • Item #7202682
  • Manufacturer Part #PHH20
3.4 out of 5 Customer Rating

X Points
$21.03
Call for Pricing
Color Finish Name: Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pad holder with swivel head easily glides across windows
  • Attaches to Unger pole with thread adapter AFAET
  • Material: Aluminum
  • Size: 8"
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
8 in
Material:
Aluminum



Customers Also Bought
1–6 of 18 items
Part #UMF40B
Item #7202503
4.6 out of 5 Customer Rating
Requires Certification
Part #G302312
Item #4912491
3.7 out of 5 Customer Rating
Requires Certification
Part #UCK053
Item #7013715
3.1 out of 5 Customer Rating
Requires Certification
Part #FCURVF010I060M17
Item #7483844
5 out of 5 Customer Rating
Requires Certification
Part #ACLM303MWB
Item #10114008
4 out of 5 Customer Rating
Requires Certification
Part #NFGV11800WH00
Item #287352
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #UPXD7G
Item #7202459
5 out of 5 Customer Rating
Requires Certification
Part #UMF40B
Item #7202503
4.6 out of 5 Customer Rating
Requires Certification
Part #UWS350
Item #4441492
4.5 out of 5 Customer Rating
Requires Certification
Part #UPR450
Item #6230499
4 out of 5 Customer Rating
Requires Certification
Part #UEZ400
Item #6229204
4.2 out of 5 Customer Rating
Requires Certification
Part #UDS50Y
Item #4478439
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing