This product requires certification to purchase.

Pull Chain Canopy Switch in Brass

You last purchased this on
 
SATCO

Pull Chain Canopy Switch in Brass

Brand image
You last purchased this on
 
SATCO

Pull Chain Canopy Switch in Brass

  • Fast #
  • Part #S90704
  • Item #1066926
  • Manufacturer Part #90/704
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • RU - Recognized Component
  • With 6" leads
  • Requires Certification

Specifications

AMP:
3, 6
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
7 in
Product Type:
Switch
Volts:
125/250V



Customers Also Bought
1–6 of 18 items
Part #HR8239A1052
Item #55657
4.9 out of 5 Customer Rating
Requires Certification
Part #S801994
Item #4338361
4.5 out of 5 Customer Rating
Requires Certification
Part #L14532W
Item #4374326
5 out of 5 Customer Rating
Requires Certification
Part #S90505
Item #1067333
5 out of 5 Customer Rating
Requires Certification
Part #S801128
Item #4245567
4 out of 5 Customer Rating
Requires Certification
Part #S801983
Item #4338360
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S90505
Item #1067333
5 out of 5 Customer Rating
Requires Certification
Part #S801983
Item #4338360
3.4 out of 5 Customer Rating
Requires Certification
Part #S801128
Item #4245567
4 out of 5 Customer Rating
Requires Certification
Part #S801994
Item #4338361
4.5 out of 5 Customer Rating
Requires Certification
Part #S902208
Item #2911574
5 out of 5 Customer Rating
Requires Certification
Part #SS3917
Item #2912127
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing