This product requires certification to purchase.

50 lb. Ice Melt

You last purchased this on
 
Scotwood Industries

Traction Melt® CI 50 lb. Ice Melt

Brand image
You last purchased this on
 
Scotwood Industries

Traction Melt® CI 50 lb. Ice Melt

  • Fast #
  • Part #S50BTM
  • Item #2234415
  • Manufacturer Part #50BTM
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Blend of sodium chloride encapsulated with liquid magnesium chloride for fast-acting, eco-friendly ice control
  • Includes a corrosion inhibitor to reduce damage to metal surfaces
  • Melts down to 0° F
  • Requires Certification

Specifications

Application:
Residential
Collection:
Traction Melt® CI
Material:
Mineral
Material Type:
Sodium Chloride, Magnesium Chloride
Product Type:
Ice Melt
Size:
50 lb
Weight:
50 lb



Customers Also Bought
1–6 of 18 items
Part #S50BCCP50
Item #2234417
5 out of 5 Customer Rating
Requires Certification
Part #NFG265500GRAY
Item #287337
3.9 out of 5 Customer Rating
Requires Certification
Part #E6101659
Item #7503398
5 out of 5 Customer Rating
Requires Certification
Part #NFGH136000000
Item #3442794
4 out of 5 Customer Rating
Requires Certification
Part #S50BIND
Item #2234414
5 out of 5 Customer Rating
Requires Certification
Part #WCH386014N
Item #7460119
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–4 of 4 items
Part #S50BRR
Item #4703336
5 out of 5 Customer Rating
Requires Certification
Part #S50BGREEN
Item #2463810
3.1 out of 5 Customer Rating
Requires Certification
Part #S50BCCP50
Item #2234417
5 out of 5 Customer Rating
Requires Certification
Part #S50BIND
Item #2234414
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing