36 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
Original 36 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 39" minimum cabinet size
- Extended disposal flange or basket strainer required for installation
- Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
- Reversible install
- For matching wire sink grid, order WSG3618
- Hygienic due to antibacterial properties
- Includes “Shaws” blue badge
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Original
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Offset
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 36 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 33 in x 15-1/4 in x 8-1/2 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18 in