This product requires certification to purchase.

Elongated Toilet Bowl in White

You last purchased this on
 
Signature Hardware

Rilla Elongated Toilet Bowl in White

Brand image
You last purchased this on
 
Signature Hardware

Rilla Elongated Toilet Bowl in White

  • Fast #
  • Part #SHRL240WH
  • Item #9812854
  • Manufacturer Part #SHRL240WH
4.4 out of 5 Customer Rating
1.28 gpf Elongated Floor Mount Bowl Toilet

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2-2018
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Rilla
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Ceramic
NSF Certified:
No
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Type:
Bowl



Customers Also Bought
1–6 of 18 items
Part #SHRL200WH
Item #9812855
5 out of 5 Customer Rating
Requires Certification
Part #SHBDS300WH
Item #8928845
5 out of 5 Customer Rating
Requires Certification
Part #SHTSSC200WH
Item #7919691
3.9 out of 5 Customer Rating
Requires Certification
Part #K81145-DA1
Item #7936668
3.2 out of 5 Customer Rating
Requires Certification
Part #K97031-4-CP
Item #8078545
4.4 out of 5 Customer Rating
Requires Certification
Part #D75624CZ
Item #8047041
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHRL200WH
Item #9812855
5 out of 5 Customer Rating
Requires Certification
Part #SHCR200WH
Item #7919652
3.6 out of 5 Customer Rating
Requires Certification
Part #SHBD200RWH
Item #7919696
5 out of 5 Customer Rating
Requires Certification
Part #SHKW240WH
Item #7919715
3.6 out of 5 Customer Rating
Requires Certification
Part #SHBD240WH
Item #7919631
3.3 out of 5 Customer Rating
Requires Certification
Part #SHBD240SWH
Item #7919608
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing