This product requires certification to purchase.

One Handle Single Function Shower Faucet in Stainless Steel

You last purchased this on
 
Signature Hardware

One Handle Single Function Shower Faucet in Stainless Steel

Brand image
You last purchased this on
 
Signature Hardware

One Handle Single Function Shower Faucet in Stainless Steel

  • Fast #
  • Part #SH401595
  • Item #7741634
  • Manufacturer Part #401595
5 out of 5 Customer Rating
Single Handle Single Function Shower Faucet

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shower head projects 23-1/4" from wall.
  • Shower Arm Included: Yes
  • Hand Shower Included: No
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
19-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
23-1/4 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #PLG897LPMC
Item #7654448
5 out of 5 Customer Rating
Requires Certification
Part #DT17T243KSPR
Item #9575348
5 out of 5 Customer Rating
Requires Certification
Part #PLG897WFC
Item #9648265
4.7 out of 5 Customer Rating
Requires Certification
Part #PR89220C
Item #7858626
3.9 out of 5 Customer Rating
Requires Certification
Part #PLG897TNTD
Item #10075449
3.5 out of 5 Customer Rating
Requires Certification
Part #ATU018507243
Item #9861049
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHPR8020GZBN
Item #7504496
5 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GPN
Item #7504484
5 out of 5 Customer Rating
Requires Certification
Part #SHPT8020GZBN
Item #7504447
4.8 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GMB
Item #9345418
4.1 out of 5 Customer Rating
Requires Certification
Part #SHPR8020GMB
Item #9345423
3.7 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GZBN
Item #7504500
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing