This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
Hansgrohe

Vernis One Handle Single Function Shower Faucet in Matte Black (Trim Only)

Brand image
You last purchased this on
 
Hansgrohe

Vernis One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #H04959670
  • Item #9301898
  • Manufacturer Part #04959670
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Consists of Showerhead, Showerarm, Pressure balance trim
  • Spray modes rain
  • Ball-joint: Showerhead angle adjustable
  • Flow 1.75 gpm (6.6 L/Min)
  • Use of outlets: Temperature and on/off control for outlet
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Vernis
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
Height:
8-17/20 in
Number of Handles:
Single Handle
Shower Arm Reach:
9-1/4 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
9-1/10 in



Customers Also Bought
1–6 of 18 items
Part #H04952670
Item #9301461
3.1 out of 5 Customer Rating
Requires Certification
Part #PLG897LPMC
Item #7654448
5 out of 5 Customer Rating
Requires Certification
Part #H04953000
Item #9301598
5 out of 5 Customer Rating
Requires Certification
Part #ATU018507243
Item #9861049
4.4 out of 5 Customer Rating
Requires Certification
Part #PLG897WFC
Item #9648265
4.7 out of 5 Customer Rating
Requires Certification
Part #PR89220C
Item #7858626
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H04953000
Item #9301598
5 out of 5 Customer Rating
Requires Certification
Part #H04958670
Item #9301735
4.5 out of 5 Customer Rating
Requires Certification
Part #H04952670
Item #9301461
3.1 out of 5 Customer Rating
Requires Certification
Part #H04909000
Item #8846090
5 out of 5 Customer Rating
Requires Certification
Part #H28467001
Item #1400309
5 out of 5 Customer Rating
Requires Certification
Part #H71709001
Item #7246420
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing