This product requires certification to purchase.

Single Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

You last purchased this on
 
Pfister

Tenet™ Single Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

Brand image
You last purchased this on
 
Pfister

Tenet™ Single Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #PLG897TNTD
  • Item #10075449
  • Manufacturer Part #LG8-97TNTD
3.5 out of 5 Customer Rating
Single Handle Single Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1.8 gpm flow rate (showerhead)
  • All metal construction
  • Metal raincan showerhead
  • Brass ball joint
  • SecurePfit™ with anti-handle wobble
  • Trim only, valve not included
  • Easy to clean nozzles
  • Optional crosshandle available, order HHL-089-TNT* separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Tenet™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
6-21/32 in
Escutcheon Width:
6-21/32 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Shower Arm Reach:
16-3/20 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Raincan
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing



Customers Also Bought
1–6 of 18 items
Part #ATU018507243
Item #9861049
4.4 out of 5 Customer Rating
Requires Certification
Part #PLG897WFC
Item #9648265
4.7 out of 5 Customer Rating
Requires Certification
Part #PLG897LPMC
Item #7654448
5 out of 5 Customer Rating
Requires Certification
Part #H04959670
Item #9301898
5 out of 5 Customer Rating
Requires Certification
Part #PR89220C
Item #7858626
3.9 out of 5 Customer Rating
Requires Certification
Part #PP62419BN
Item #9115364
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PLG61TNTK
Item #7858548
3.2 out of 5 Customer Rating
Requires Certification
Part #P016TNT1B
Item #7858583
5 out of 5 Customer Rating
Requires Certification
Part #PLG49TNT3BG
Item #10011335
5 out of 5 Customer Rating
Requires Certification
Part #PLG49TNT3C
Item #10011336
4 out of 5 Customer Rating
Requires Certification
Part #PLG49TNT2BG
Item #7858549
4.3 out of 5 Customer Rating
Requires Certification
Part #PLG49TNTK
Item #7858545
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing