This product requires certification to purchase.

1/4-Turn Rough-In Icemaker F1807 PEX Supply Box

You last purchased this on
 
Sioux Chief

1/4-Turn Rough-In Icemaker F1807 PEX Supply Box

Brand image
You last purchased this on
 
Sioux Chief

1/4-Turn Rough-In Icemaker F1807 PEX Supply Box

  • Fast #
  • Part #S696G1000XR
  • Item #4556114
  • Manufacturer Part #696-G1000XR
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • White ABS box mounts securely to stud or over studs
  • Allows for straight and secure supply stops recessed into the wall
  • Includes debris covers
  • Includes high-quality quarter-turn ball valve
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
Connection Size:
1/2
Fire Rated:
No
Height:
7-1/4 in
Length:
5-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Ice Maker
Water Hammer Arrestor Included:
No



Customers Also Bought
1–6 of 18 items
Part #JB05913LF
Item #7722777
3.6 out of 5 Customer Rating
Requires Certification
Part #ULF5955025
Item #3795511
4.8 out of 5 Customer Rating
Requires Certification
Part #S696RG1000WF
Item #4100553
3.5 out of 5 Customer Rating
Requires Certification
Part #S696G1010WF
Item #3924663
4 out of 5 Customer Rating
Requires Certification
Part #S696G1000WF
Item #3924601
4.2 out of 5 Customer Rating
Requires Certification
Part #S696G1010WR
Item #4712175
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S6962313MR
Item #2971977
3.9 out of 5 Customer Rating
Requires Certification
Part #S696G1000WF
Item #3924601
4.2 out of 5 Customer Rating
Requires Certification
Part #S6967
Item #4100665
4.9 out of 5 Customer Rating
Requires Certification
Part #S696RG2313MF
Item #3924975
3.6 out of 5 Customer Rating
Requires Certification
Part #S696RG2303MF
Item #4100520
3.9 out of 5 Customer Rating
Requires Certification
Part #S696G1001WR
Item #4826735
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing