This product requires certification to purchase.

3 in. Square Floor Sink with Ring and Strainer

You last purchased this on
 
Sioux Chief

SquareMax™ 861 Series 3 in. Square Floor Sink with Ring and Strainer

Brand image
You last purchased this on
 
Sioux Chief

SquareMax™ 861 Series 3 in. Square Floor Sink with Ring and Strainer

  • Fast #
  • Part #S8613PN
  • Item #3269892
  • Manufacturer Part #861-3PN
3.6 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications
  • Tough, impact resistant PVC design with anchor flange for a clean appearance and a solid installation
  • Clamping collar available for above-grade installations
  • All inner surfaces are pitched, no standing water in sump area
  • Handles water temperatures up to 180°F
  • Requires Certification

Documents


Specifications

Application:
Commercial, Drainage Systems
Collection:
SquareMax™ 861 Series
End Connection 1:
Hub
End Connections:
Hub
Fits Pipe Size:
3 in
Shape:
Square
Sink Bowl Size:
11-3/16 in x 11-3/16 in x 6-3/8 in
Sink Depth:
8-5/16 in
Sink Material:
PVC
Sink Size, Overall:
14-1/8 in x 14-1/8 in



Customers Also Bought
1–6 of 18 items
Part #S8613P2
Item #4145117
5 out of 5 Customer Rating
Requires Certification
Part #S8613P
Item #344881
4.7 out of 5 Customer Rating
Requires Certification
Part #S8613PU2
Item #4145477
5 out of 5 Customer Rating
Requires Certification
Part #S86152IN
Item #3631193
5 out of 5 Customer Rating
Requires Certification
Part #ZZ19003NH
Item #3715954
4.1 out of 5 Customer Rating
Requires Certification
Part #JD49820
Item #3708120
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S8613PU2
Item #4145477
5 out of 5 Customer Rating
Requires Certification
Part #S8614PX
Item #527550
3.3 out of 5 Customer Rating
Requires Certification
Part #S8613P2
Item #4145117
5 out of 5 Customer Rating
Requires Certification
Part #S8613P
Item #344881
4.7 out of 5 Customer Rating
Requires Certification
Part #S86152IN
Item #3631193
5 out of 5 Customer Rating
Requires Certification
Part #S8615
Item #439801
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing